| Motor Type | Pneumatic |
| Mount Type | Wall |
| Type | Air-Assisted Airless Sprayer |
| Fluid Inlet Size | 1/2 in, 12.7 mm |
| Hose Inlet Dia. (in) | 0.188 in, 5 mm |
| Pump Type | Pneumatic Piston Pump |
| Fluid Outlet Size | 3/8 in, 9.525 mm |
| Working Pressure [Max] | 103 bar, 1500 psi |
| Pump Ratio | 15:1 |
| Product Type | Spray Package |
| Fluid Inlet Thread Type | NPT |
| Power Source | Air |
| Flow Rate [Max] | 0.4 gpm |
| Fluid Outlet Thread Type | NPT |
| No. of Guns | 1 |
| Fluid Outlet Type | NPT |
| Weight | 0.0 LB |
| EAN or UPC | 633955376113 |

