| Fluid Outlet Thread Type | NPT |
| Mount Type | Wall |
| Pump Type | Pneumatic Piston Pump |
| Working Pressure [Max] | 159 bar, 2300 psi |
| Fluid Outlet Size | 3/8 in, 9.525 mm |
| Air Inlet Pressure [Max] | 7 bar, 100 psi |
| Fluid Inlet Size | 3/4 in, 19.05 mm |
| Pump Ratio | 23:1 |
| Product Type | Bare Package |
| Flow Rate [Max] | 1.6 gpm, 6.0 lpm |
| Fluid Inlet Thread Type | NPT |
| Type | Bare Package |
| Fluid Outlet Type | NPT |
| Power Source | Air |
| Hose Inlet Dia. (in) | 3/16 in, 4.76 mm |
| Compatible Material | Waterborne, Solventborne, High Solids, Single Components, Topcoats, Varnish, Lacquer, Acid Catalysts, Enamel, UV Coating |
| Weight | 0.0 LB |
| EAN or UPC | 633955374225 |

