| Pump Type | Pneumatic Piston Pump |
| Working Pressure [Max] | 165 bar, 2400 psi |
| Type | Bare Package |
| Pump Ratio | 24:1 |
| Power Source | Air |
| Flow Rate [Max] | 2.4 gpm, 9.0 lpm |
| Compatible Material | Waterborne, Solventborne, High Solids, Single Components, Topcoats, Varnish, Lacquer, Acid Catalysts, Enamel, UV Coating |
| Fluid Outlet Type | NPT |
| Fluid Inlet Size | 1 in, 25.4 mm |
| Mount Type | Wall |
| Fluid Outlet Size | 3/4 in, 19.05 mm |
| Fluid Outlet Thread Type | NPT |
| Hose Inlet Dia. (in) | 3/16 in, 4.76 mm |
| Product Type | Bare Package |
| Air Inlet Pressure [Max] | 7 bar, 100 psi |
| Fluid Inlet Thread Type | NPT |
| Weight | 0.0 LB |
| EAN or UPC | 633955374379 |

