| Mount Type | Wall |
| Pump Ratio | 28:1 |
| No. of Guns | 1 |
| Fluid Inlet Thread Type | NPT |
| Type | Air-Assisted Airless Sprayer |
| Fluid Outlet Thread Type | NPT |
| Motor Type | Pneumatic |
| Fluid Outlet Size | 1/2 in, 12.7 mm |
| Working Pressure [Max] | 193 bar, 2800 psi |
| Flow Rate [Max] | 2 gpm |
| Product Type | Spray Package |
| Hose Inlet Dia. (in) | 0.188 in, 5 mm |
| Fluid Outlet Type | NPT |
| Pump Type | Pneumatic Piston Pump |
| Power Source | Air |
| Fluid Inlet Size | 1 in, 25.4 mm |
| Weight | 0.0 LB |
| EAN or UPC | 633955374690 |

