| Fluid Inlet Thread Type | NPT |
| Type | Bare Package |
| Mount Type | Wall |
| Fluid Inlet Size | 3/4 in, 19.05 mm |
| Power Source | Air |
| Hose Inlet Dia. (in) | 3/16 in, 4.763 mm |
| Fluid Outlet Thread Type | NPT |
| Pump Type | Pneumatic Piston Pump |
| Motor Type | Pneumatic |
| Product Type | Bare Package |
| Pump Ratio | 30:1 |
| Flow Rate [Max] | 1.2 gpm, 4.5 lpm |
| Working Pressure [Max] | 207 bar, 3000 psi |
| Fluid Outlet Size | 3/8 in, 9.525 mm |
| Fluid Outlet Type | NPT |
| Weight | 0.0 LB |
| EAN or UPC | 633955374775 |

