| Fluid Inlet Thread Gender | Male |
| Series | Bellows |
| Mount Location | Cart |
| Type | Pneumatic Piston Pump |
| Fluid Outlet Thread Type | NPT |
| Motor Type | Pneumatic |
| Compatible Material | Waterborne, Solventborne, High Solids, Xirallic, CARC, Metallics, Topcoats, Stains, Varnish, UV Coating |
| Fluid Inlet Thread Type | NPT |
| Pump Ratio | 35:1 |
| Fluid Outlet Size | 3/8 in, 9.53 mm |
| Material | Stainless Steel |
| Pump Type | Pneumatic Piston Pump |
| Fluid Inlet Size | 3/4 in |
| Fluid Outlet Thread Gender | Male |
| Mount Type | Cart |
| Fluid Outlet Type | NPT |
| Product Type | Bare Package |
| No. of Pieces | 2 |
| Flow Rate [Max] | 1.6 gpm @ 60 cpm |
| Operating Temperature [Max] | 120 °F |
| Working Pressure [Max] | 241 bar, 3500 psi |
| Weight | 0.0 LB |
| EAN or UPC | 633955096660 |

