| Fluid Inlet Thread Type | NPT |
| No. of Guns | 1 |
| Flow Rate [Max] | 1.6 gpm, 6.06 lpm |
| Motor Type | Pneumatic |
| Fluid Outlet Size | 3/8 in, 9.525 mm |
| Product Type | Spray Package |
| Hose Inlet Dia. (in) | 0.197 in, 5 mm |
| Pump Type | Pneumatic Piston Pump |
| Mount Type | Wall |
| Pump Ratio | 36:1 |
| Power Source | Air |
| Type | Air-Assisted Airless Sprayer |
| Fluid Outlet Thread Type | NPT |
| Working Pressure [Max] | 248 bar, 3600 psi |
| Fluid Inlet Size | 3/4 in, 19.05 mm |
| Fluid Outlet Type | NPT |
| Weight | 0.0 LB |
| EAN or UPC | 633955375161 |

