| Connection Type | Coupling |
| I.D. | 3/8 in, 9.525 mm |
| Material | Nylon |
| Type | Fluid Hose |
| Working Pressure [Max] | 315 bar, 4500 psi |
| Weight | 14.086 LB |
| EAN or UPC | 633955111943 |
| Connection Type | Coupling |
| I.D. | 3/8 in, 9.525 mm |
| Material | Nylon |
| Type | Fluid Hose |
| Working Pressure [Max] | 315 bar, 4500 psi |
| Weight | 14.086 LB |
| EAN or UPC | 633955111943 |