| Flow Rate [Max] | 23.2 gpm, 87.82 lpm |
| Fluid Outlet Size | 1 1/2 in, 38.1 mm |
| Motor Type | Remote Exhaust NXT |
| Material | Stainless Steel |
| Compatible Material | Waterborne, Solventborne, High Solids, Xirallic, Metallics, Topcoats, Stains, Varnish, CARC |
| Series | 4-Ball |
| Operating Temperature [Max] | 150 °F |
| Portable | Non-Portable |
| Working Pressure [Max] | 21 bar, 300 psi |
| Type | Pneumatic Piston Pump |
| Fluid Section Type | Sealed |
| Pump Ratio | 3:1 |
| Continuous Cycle Rate [Max] | 20 CPM |
| Air Inlet Pressure [Max] | 6.9 bar, 100 psi |
| Weight | 127.0 LB |
| EAN or UPC | 755652322665 |

