| Working Pressure [Max] | 22.7 bar, 330 psi |
| Portable | Non-Portable |
| Motor Type | Low Noise with DataTrak |
| Fluid Section Type | Sealed |
| Material | Stainless Steel |
| Fluid Outlet Size | 1.5 in, 50.8 mm |
| Flow Rate [Max] | 21.1 gpm, 80 lpm |
| Compatible Material | Waterborne, Solventborne, High Solids, Xirallic, Metallics, Topcoats, Stains, Varnish, CARC |
| Type | Pneumatic Piston Pump |
| Air Inlet Pressure [Max] | 6.9 bar, 100 psi |
| Operating Temperature [Max] | 140 °F |
| Series | 4-Ball |
| Continuous Cycle Rate [Max] | 20 CPM |
| Pump Ratio | 3.3:1 |
| Weight | 0.0 LB |
| EAN or UPC | 755652951209 |

