| Portable | Non-Portable |
| Flow Rate [Max] | 15.9 gpm, 60 lpm |
| Compatible Material | Waterborne, Solventborne, High Solids, Xirallic, Metallics, Topcoats, Stains, Varnish, CARC |
| Air Inlet Pressure [Max] | 6.9 bar, 100 psi |
| Working Pressure [Max] | 30.3 bar, 440 psi |
| Continuous Cycle Rate [Max] | 20 CPM |
| Material | Stainless Steel |
| Series | 4-Ball |
| Pump Ratio | 4.4:1 |
| Type | Pneumatic Piston Pump |
| Operating Temperature [Max] | 140 °F |
| Motor Type | Low Noise with DataTrak |
| Fluid Outlet Size | 1.5 in, 38.1 mm |
| Fluid Section Type | Sealed |
| Weight | 0.0 LB |
| EAN or UPC | 755652951247 |

