| Compatible Material | Waterborne, Solventborne, High Solids, Xirallic, Metallics, Topcoats, Stains, Varnish, CARC |
| Material | Stainless Steel |
| Working Pressure [Max] | 31 bar, 450 psi |
| Operating Temperature [Max] | 140 °F |
| Continuous Cycle Rate [Max] | 20 CPM |
| Flow Rate [Max] | 7.9 gpm, 30 lpm |
| Portable | Non-Portable |
| Type | Pneumatic Piston Pump |
| Fluid Section Type | Sealed |
| Series | 4-Ball |
| Fluid Outlet Size | 1.5 in, 38.1 mm |
| Pump Ratio | 4.5:1 |
| Motor Type | Remote Exhaust XL |
| Air Inlet Pressure [Max] | 6.9 bar, 100 psi |
| Weight | 129.0 LB |
| EAN or UPC | 755652960768 |

