| Product Type | Single Leg |
| Lower Type | Integrated Filter |
| Motor Type | XL High Performance |
| Pump Type | Pneumatic Piston Pump |
| Working Pressure [Max] | 500 bar, 7250 psi |
| Fluid Outlet Size | 1/2 in, 12.7 mm |
| Sound Pressure Level [Max] | 81.48 dB(A) |
| Fluid Inlet Thread Type | NPT |
| Compatible Material | Protective Coating |
| Fluid Working Pressure [Max] | 7250 psi |
| Frame Configuration | Wall Mount |
| Fluid Inlet Size | 1 1/4 in, 31.75 mm |
| Fluid Outlet Thread Type | NPT |
| Stroke Length | 4.75 in |
| Type | Airless Sprayer |
| Fluid Outlet Type | NPT |
| Control Type | Fixed Ratio |
| Tip Size [Max] | Variable |
| Standards Met | CE |
| Material Application | Paints, Primers |
| Power Source | Air |
| No. of Guns | 1 |
| Weight | 0.0 LB |
| EAN or UPC | 755652706755 |

