| Type | Piston Pump |
| Fluid Inlet Thread Gender | Female |
| Pump Speed [Max] | 60 CPM |
| Output [Max] | 80 cm3 |
| Fluid Outlet Thread Type | SAE |
| Series | S8 |
| Feed Type | Pressure |
| Fluid Outlet Type | SAE |
| Flow Rate [Max] | 1.27 gpm |
| Ambient/Warm Melt/Hot Melt | Ambient |
| Fluid Outlet Thread Gender | Female |
| Fluid Inlet Size | 3/4 in, 1.905 cm |
| Ball Material | Silicon Nitride |
| Coating Type | Elite |
| Fluid Inlet Thread Type | NPT |
| Operating Temperature [Max] | 180 °F |
| Viscosity [Max] | 3000000 cP |
| Weight | 37.0 LB |
| EAN or UPC | 769946217452 |

