| Orifice Dia. | 0.017 in |
| Color | Yellow |
| Series | SwitchTip |
| Flow Rate [Max] | 1.17 lpm |
| Type | LineLazer RAC 5 SwitchTip |
| Weight | 0.07 LB |
| EAN or UPC | 633955918733 |
| Orifice Dia. | 0.017 in |
| Color | Yellow |
| Series | SwitchTip |
| Flow Rate [Max] | 1.17 lpm |
| Type | LineLazer RAC 5 SwitchTip |
| Weight | 0.07 LB |
| EAN or UPC | 633955918733 |