| Type | Spray Tip |
| Compatible Material | Latex Paint, Latex Stain, Oil-Based Paint, Oil-Based Stain |
| Series | LTX SwitchTip |
| Orifice Dia. | 0.017 in |
| Working Pressure [Max] | 280 bar, 4050 psi |
| Spray Pattern | Fan |
| Tip Type | Airless |
| Weight | 0.1 LB |
| EAN or UPC | 633955889415 |

