| Spray Pattern | Fan |
| Pattern Size [Min] | 8 in, 203.2 mm |
| Tip Type | Airless |
| Orifice Dia. | 0.021 in |
| Flow Rate [Max] | 0.47 gpm, 1.78 lpm |
| Working Pressure [Max] | 280 bar, 4050 psi |
| Compatible Material | Lacquer to Mastic, Latex Paint |
| Type | Spray Tip |
| Series | LTX SwitchTip |
| Weight | 0.11 LB |
| EAN or UPC | 633955086654 |

