| Fluid Outlet Thread Gender | Female |
| Pump Ratio | 6:1 |
| Motor Type | Low Noise NXT with DataTrak |
| Fluid Outlet Type | NPT |
| Fluid Outlet Size | 1 1/2 in, 38.1 mm |
| Flow Rate [Max] | 17.4 gpm, 65.87 lpm |
| Material | Carbon Steel |
| Operating Temperature [Max] | 150 °F |
| Portable | Non-Portable |
| Mount Type | Wall or Stand |
| Continuous Cycle Rate [Max] | 60 CPM |
| Compatible Material | Solventborne, High Solids, Xirallic, CARC, Metallics, Stains, Varnish |
| Air Inlet Pressure [Max] | 6.9 bar, 100 psi |
| Working Pressure [Max] | 43 bar, 620 psi |
| Seal Material | UHMW, Leather |
| Fluid Section Type | 2-Ball |
| Series | 2-Ball |
| Type | Pneumatic Piston Pump |
| Fluid Outlet Thread Type | NPT |
| Weight | 0.0 LB |
| EAN or UPC | 633955185920 |

