| Motor Type | De-Icing NXT with DataTrak |
| Series | 2-Ball |
| Flow Rate [Max] | 4.6 gpm, 17.41 lpm |
| Air Inlet Pressure [Max] | 6.9 bar, 100 psi |
| Mount Type | Wall or Stand |
| Fluid Outlet Thread Type | NPT |
| Fluid Outlet Thread Gender | Female |
| Portable | Non-Portable |
| Type | Pneumatic Piston Pump |
| Operating Temperature [Max] | 150 °F |
| Material | Stainless Steel |
| Fluid Section Type | 2-Ball |
| Fluid Outlet Size | 1 in, 25.4 mm |
| Pump Ratio | 16:1 |
| Seal Material | Leather, PTFE |
| Working Pressure [Max] | 105 bar, 1520 psi |
| Continuous Cycle Rate [Max] | 60 CPM |
| Compatible Material | Solventborne, High Solids, Xirallic, CARC, Metallics, Stains, Varnish |
| Fluid Outlet Type | NPT |
| Weight | 0.0 LB |
| EAN or UPC | 633955209459 |

