| Flow Rate [Max] | 9.2 gpm, 34.83 lpm |
| Fluid Outlet Size | 1 1/2 in, 38.1 mm |
| Air Inlet Pressure [Max] | 6.9 bar, 100 psi |
| Pump Ratio | 23:1 |
| Operating Temperature [Max] | 150 °F |
| Fluid Outlet Type | NPT |
| Material | Carbon Steel |
| Fluid Section Type | 2-Ball |
| Fluid Outlet Thread Type | NPT |
| Fluid Outlet Thread Gender | Female |
| Type | Pneumatic Piston Pump |
| Mount Type | Wall or Stand |
| Seal Material | PTFE, Leather |
| Compatible Material | Solventborne, High Solids, Xirallic, CARC, Metallics, Stains, Varnish |
| Series | 2-Ball |
| Motor Type | De-Icing NXT with DataTrak |
| Working Pressure [Max] | 168 bar, 2430 psi |
| Continuous Cycle Rate [Max] | 60 CPM |
| Portable | Non-Portable |
| Weight | 0.0 LB |
| EAN or UPC | 633955186316 |

