| Fluid Outlet Thread Gender | Female |
| Material | Carbon Steel |
| Fluid Outlet Size | 1 in, 25.4 mm |
| Air Inlet Thread Gender | Female |
| Flow Rate [Max] | 4.6 gpm, 17.41 lpm |
| Motor Type | De-Icing NXT |
| Fluid Outlet Thread Type | NPT |
| Portable | Non-Portable |
| Air Inlet Size | 3/4 in, 19.05 mm |
| Air Inlet Pressure [Max] | 6.9 bar, 100 psi |
| Fluid Outlet Type | NPT |
| Type | Pneumatic Piston Pump |
| Mount Type | Wall or Stand |
| Air Inlet Thread Type | NPT |
| Pump Ratio | 25:1 |
| Compatible Material | Solventborne, High Solids, Xirallic, CARC, Metallics, Stains, Varnish |
| Operating Temperature [Max] | 180 °F |
| Working Pressure [Max] | 209 bar, 3030 psi |
| Fluid Section Type | 2-Ball |
| Series | 2-Ball |
| Weight | 0.0 LB |
| EAN or UPC | 633955206434 |

