| Motor Type | De-Icing NXT |
| Flow Rate [Max] | 2.3 gpm, 8.71 lpm |
| Air Inlet Pressure [Max] | 6.9 bar, 100 psi |
| Material | Stainless Steel |
| Type | Pneumatic Piston Pump |
| Pump Ratio | 31:1 |
| Working Pressure [Max] | 140 bar, 2030 psi |
| Fluid Section Type | 2-Ball |
| Fluid Outlet Size | 3/4 in, 19.05 mm |
| Air Inlet Size | 0.75 in, 19.05 mm |
| Fluid Outlet Type | NPT |
| Fluid Outlet Thread Gender | Female |
| Seal Material | PTFE, Leather |
| Portable | Non-Portable |
| Compatible Material | Solventborne, High Solids, Xirallic, CARC, Metallics, Stains, Varnish |
| Operating Temperature [Max] | 150 °F |
| Fluid Outlet Thread Type | NPT |
| Mount Type | Wall or Stand |
| Series | 2-Ball |
| Continuous Cycle Rate [Max] | 60 CPM |
| Weight | 0.0 LB |
| EAN or UPC | 633955209589 |

