| Portable | Non-Portable |
| Fluid Outlet Type | NPT |
| Fluid Outlet Thread Type | NPT |
| Fluid Outlet Thread Gender | Female |
| Motor Type | Low Noise NXT with DataTrak |
| Mount Type | Wall or Stand |
| Pump Ratio | 40:1 |
| Flow Rate [Max] | 2.9 gpm, 10.98 lpm |
| Fluid Outlet Size | 3/4 in, 19.05 mm |
| Material | Stainless Steel |
| Working Pressure [Max] | 164 bar, 2380 psi |
| Seal Material | Leather, PTFE |
| Fluid Section Type | 2-Ball |
| Operating Temperature [Max] | 150 °F |
| Air Inlet Pressure [Max] | 6.9 bar, 100 psi |
| Series | 2-Ball |
| Continuous Cycle Rate [Max] | 60 CPM |
| Type | Pneumatic Piston Pump |
| Compatible Material | Solventborne, High Solids, Xirallic, CARC, Metallics, Stains, Varnish |
| Air Inlet Size | 0.75 in, 19.05 mm |
| Weight | 0.0 LB |
| EAN or UPC | 633955209688 |

