| Material | Tungsten Carbide |
| Compatible Material | Opaque Wood Stains, Varnishes, Lacquers |
| Type | Spray Tip |
| Series | Spray Tip |
| Tip Type | Airless |
| Orifice Dia. | 0.011 in |
| Weight | 0.0 LB |
| EAN or UPC | 755652828990 |
| Material | Tungsten Carbide |
| Compatible Material | Opaque Wood Stains, Varnishes, Lacquers |
| Type | Spray Tip |
| Series | Spray Tip |
| Tip Type | Airless |
| Orifice Dia. | 0.011 in |
| Weight | 0.0 LB |
| EAN or UPC | 755652828990 |