| Type | Supply Unit |
| Height [Min] | 70 in, 1778 mm |
| Ram Post Dia. | 3 in, 76.2 mm |
| Overall Depth | 20 in, 508 mm |
| Seal Material | EPDM |
| Fluid Temperature [Max] | 158 ⁰F |
| Height [Max] | 89 in, 2261 mm |
| Pump & Plate | Heated |
| Material Container Volume | 5 gal, 20 L |
| Input Cycle Rate | 50/60 Hz |
| Fluid Pressure [Max] | 248 bar, 3600 psi |
| Series | Warm Melt |
| Plate Material | Carbon Steel, Aluminum |
| Flow Rate [Max] | 3.2 gpm, 12 lpm |
| Air Inlet Thread Gender | Female |
| Wiper Material | EPDM |
| No. of Wipers | Single Ring |
| Air Inlet Thread Type | NPT |
| Flow Rate [Min] | 12000 cc/min |
| Pump Type | Severe Duty |
| Operating Temperature [Max] | 158 °F |
| Fluid Outlet Size | 1 in |
| Fluid Outlet Type | NPT |
| Control Options | Advanced Display Module |
| Voltage [Min] | 200 VAC |
| Container Type | Pail |
| Amps | 19 A |
| Ambient Temperature Range [Min] | 32 °F |
| Overall Width | 45 in, 1143 mm |
| Lower Type | Check-Mate MaxLife |
| Air Inlet Pressure [Max] | 10 bar, 150 psi |
| Ambient/Warm Melt/Hot Melt | Warm Melt |
| Fluid Outlet Thread Type | NPT |
| VOLTAGE [Max] | 240 VAC |
| Phase | Single, Three |
| Power Type | Pneumatic |
| Working Pressure [Max] | 240 bar |
| Air Inlet Size | 3/4 in |
| Pump Ratio | 36:1 |
| Fluid Outlet Thread Gender | Female |
| Ambient Temperature Range [Max] | 120 °F |
| Weight | 492.0 LB |
| EAN or UPC | 769946178401 |

