| Pump & Plate | Heated |
| Air Inlet Pressure [Max] | 10 bar, 150 psi |
| Ambient Temperature Range [Min] | 32 °F |
| Overall Depth | 25 in, 635 mm |
| Material Container Volume | 55 gal, 200 L |
| Container Type | Drum |
| Flow Rate [Max] | 3.2 gpm, 12 lpm |
| Ram Post Dia. | 3 in, 76.2 mm |
| Series | Warm Melt |
| Pump Ratio | 68:1 |
| Fluid Outlet Thread Gender | Female |
| Seal Material | EPDM |
| Overall Width | 52 in, 1321 mm |
| Control Options | Advanced Display Module |
| No. of Wipers | Double Ring |
| VOLTAGE [Max] | 480 VAC |
| Voltage [Min] | 200 VAC |
| Phase | Single, Three |
| Air Inlet Thread Gender | Female |
| Input Cycle Rate | 50/60 Hz |
| Wiper Material | EPDM |
| Air Inlet Size | 3/4 in |
| Ambient Temperature Range [Max] | 120 °F |
| Ambient/Warm Melt/Hot Melt | Warm Melt |
| Flow Rate [Min] | 12000 cc/min |
| Power Type | Pneumatic |
| Fluid Outlet Type | NPT |
| Operating Temperature [Max] | 158 °F |
| Fluid Outlet Size | 1 in |
| Plate Material | Aluminum |
| Type | Supply Unit |
| Air Inlet Thread Type | NPT |
| Working Pressure [Max] | 344 bar |
| Lower Type | Check-Mate MaxLife |
| Pump Type | Severe Duty |
| Fluid Outlet Thread Type | NPT |
| Fluid Temperature [Max] | 158 ⁰F |
| Height [Min] | 88 in, 2235 mm |
| Height [Max] | 118 in, 2997 mm |
| Fluid Pressure [Max] | 345 bar, 5000 psi |
| Amps | 8 A |
| Weight | 753.0 LB |
| EAN or UPC | 769946177527 |

