| Working Pressure [Max] | 500 bar, 7250 psi |
| Tip Type | Airless |
| Compatible Material | Solventborne Paints, Water-Based Paint |
| Series | SwitchTip |
| Type | Spray Tip |
| Flow Rate [Max] | 0.74 gpm, 2.80 lpm |
| Orifice Dia. | 0.027 in |
| Weight | 0.002 LB |
| EAN or UPC | 633955303720 |
| Working Pressure [Max] | 500 bar, 7250 psi |
| Tip Type | Airless |
| Compatible Material | Solventborne Paints, Water-Based Paint |
| Series | SwitchTip |
| Type | Spray Tip |
| Flow Rate [Max] | 0.74 gpm, 2.80 lpm |
| Orifice Dia. | 0.027 in |
| Weight | 0.002 LB |
| EAN or UPC | 633955303720 |