| Orifice Dia. | 0.039 in |
| Flow Rate [Max] | 1.63 gpm, 6.17 lpm |
| Type | Spray Tip |
| Compatible Material | Solventborne Paints, Water-Based Paint |
| Working Pressure [Max] | 500 bar, 7250 psi |
| Series | SwitchTip |
| Tip Type | Airless |
| Weight | 0.02 LB |
| EAN or UPC | 633955303782 |
| Orifice Dia. | 0.039 in |
| Flow Rate [Max] | 1.63 gpm, 6.17 lpm |
| Type | Spray Tip |
| Compatible Material | Solventborne Paints, Water-Based Paint |
| Working Pressure [Max] | 500 bar, 7250 psi |
| Series | SwitchTip |
| Tip Type | Airless |
| Weight | 0.02 LB |
| EAN or UPC | 633955303782 |