| Type | Electric Piston Pump |
| Portable | Non-Portable |
| Compatible Material | Solventborne, High Solids, Xirallic, CARC, Metallics |
| Fluid Section Type | 2-Ball |
| Working Pressure [Max] | 43947 bar, 3030 psi |
| Fluid Inlet Size | 2 in, 50.8 mm |
| Flow Rate [Max] | 2.3 gpm, 8.7 lpm |
| Fluid Outlet Thread Gender | Female |
| Operating Temperature [Min] | 32 °F |
| Input Voltage | 380-480 VAC |
| Continuous Cycle Rate [Max] | 20 CPM |
| Fluid Outlet Type | NPT |
| Operating Temperature [Max] | 104 °F |
| Fluid Outlet Thread Type | NPT |
| Motor Type | BLDC |
| Power Rating | 5 hp |
| Fluid Inlet Thread Type | NPT |
| Input Current [Max] | 20 A |
| Series | DCi 2-Ball |
| Material | Carbon Steel |
| Fluid Inlet Thread Gender | Female |
| Fluid Outlet Size | 1.5 in, 38.1 mm |
| Weight | 0.0 LB |
| EAN or UPC | 769946285956 |

