- 23/64" Drill Size
- 3 7/16" Flute Length
- 4 3/4" Overall Length
- High Speed Steel
- Vertanium™ Coated
features
- Heavy-duty construction to increase tool strength
- 135° split point is self-centering reducing thrust for ease of penetration and the preferred point for stainless steel
- Self-centering point eliminates the drill from walking
compliances
- 0
| Point Angle | 135 ° |
| Type | Fractional |
| Drill Style | Standard Twist Drill |
| Size Type | Fractional, Equal Ends |
| Finish | Vertanium™ Coated |
| Drill Length Type | Jobber |
| Drill Size | 23/64 in |
| Overall Length | 4.75 in |
| Material | HSS |
| Flute Length | 3 7/16 in |
| Weight | 0.6 LB |

