- 27 Drill Size
- 1" Flute Length
- 2 1/16" Overall Length
- High Speed Steel
- Vertanium™ Coated
| Drill Size | #27 |
| Type | Wire Size |
| Overall Length | 2.0625 in |
| Flute Length | 1 in |
| Size Type | Wire |
| Drill Length Type | Screw Machine |
| Material | HSS |
| Drill Style | Standard Twist Drill |
| Point Angle | 118 ° |
| Finish | Vertanium™ Coated |
| Weight | 0.1 LB |

