- 3/16" Drill Size
- 1 1/8" Flute Length
- 2 3/16" Overall Length
- High Speed Steel
- Vertanium™ Coated
| Drill Style | Standard Twist Drill |
| Point Angle | 118 ° |
| Finish | Vertanium™ Coated |
| Type | Fractional |
| Overall Length | 2.1875 in |
| Size Type | Fractional, Equal Ends |
| Drill Length Type | Screw Machine |
| Drill Size | 3/16 in |
| Flute Length | 1 1/8 in |
| Material | HSS |
| Weight | 0.1 LB |

