- 25/64" Drill Size
- 1 7/8" Flute Length
- 3 1/4" Overall Length
- High Speed Steel
- Vertanium™ Coated
| Flute Length | 1 7/8 in |
| Drill Style | Standard Twist Drill |
| Size Type | Fractional, Equal Ends |
| Drill Size | 25/64 in |
| Overall Length | 3.25 in |
| Type | Fractional |
| Drill Length Type | Screw Machine |
| Finish | Vertanium™ Coated |
| Material | HSS |
| Point Angle | 118 ° |
| Weight | 0.5 LB |

