- 1/2" Drill Size
- 2 1/4" Flute Length
- 3 3/4" Overall Length
- High Speed Steel
- Vertanium™ Coated
| Finish | Vertanium™ Coated |
| Drill Style | Standard Twist Drill |
| Flute Length | 2 1/4 in |
| Point Angle | 118 ° |
| Type | Fractional |
| Material | HSS |
| Size Type | Fractional, Equal Ends |
| Drill Length Type | Screw Machine |
| Overall Length | 3.75 in |
| Drill Size | 1/2 in |
| Weight | 0.9 LB |

