- 21/64" Drill Size
- 1 11/16" Flute Length
- 2 15/16" Overall Length
- High Speed Steel
- Vertanium™ Coated
| Flute Length | 1 11/16 in |
| Material | HSS |
| Point Angle | 135 ° |
| Type | Fractional |
| Drill Style | Standard Twist Drill |
| Size Type | Fractional, Equal Ends |
| Overall Length | 2.9375 in |
| Drill Length Type | Screw Machine |
| Drill Size | 21/64 in |
| Finish | Vertanium™ Coated |
| Weight | 0.3 LB |

