- 7/16" Drill Size
- 2 1/16" Flute Length
- 3 7/16" Overall Length
- High Speed Steel
- Vertanium™ Coated
| Type | Fractional |
| Drill Length Type | Screw Machine |
| Point Angle | 135 ° |
| Drill Size | 7/16 in |
| Material | HSS |
| Flute Length | 2 1/16 in |
| Size Type | Fractional, Equal Ends |
| Overall Length | 3.4375 in |
| Finish | Vertanium™ Coated |
| Drill Style | Standard Twist Drill |
| Weight | 0.6 LB |

