- 34 Drill Size
- 7/8" Flute Length
- 1 7/8" Overall Length
- High Speed Steel
- Vertanium™ Coated
| Material | HSS |
| Drill Size | #34 |
| Overall Length | 1.875 in |
| Finish | Vertanium™ Coated |
| Drill Style | Standard Twist Drill |
| Size Type | Wire |
| Type | Wire Size |
| Point Angle | 135 ° |
| Flute Length | 0.875 in |
| Drill Length Type | Screw Machine |
| Weight | 0.1 LB |

