- 37 Drill Size
- 13/16" Flute Length
- 1 13/16" Overall Length
- High Speed Steel
- Vertanium™ Coated
| Point Angle | 135 ° |
| Overall Length | 1.8125 in |
| Finish | Vertanium™ Coated |
| Drill Style | Standard Twist Drill |
| Drill Length Type | Screw Machine |
| Size Type | Wire |
| Flute Length | 13/16 in |
| Material | HSS |
| Drill Size | #37 |
| Type | Wire Size |
| Weight | 0.1 LB |

