- 31/64" Drill Size
- 4 3/4" Flute Length
- 7 1/2" Overall Length
- High Speed Steel
- Vertanium™ Coated
| Flute Length | 4 3/4 in |
| Overall Length | 7.5 in |
| Size Type | Fractional, Equal Ends |
| Material | HSS |
| Drill Length Type | Taper (Long) |
| Finish | Vertanium™ Coated |
| Type | Fractional |
| Drill Size | 31/64 in |
| Point Angle | 118 ° |
| Weight | 0.5 LB |

