- 25 Pieces
- 1mm to 13mm by .5mm Sizes
features
- General-purpose HSS jobber drills with 118° point
- Designed for use in a wide variety of materials
- Black oxide finish improves lubricity reducing chip welding and gulling
| Size (text) | 1mm to 13mm by .5mm |
| Point Angle | 118 ° |
| Model | M-360 |
| Type | Metric Set |
| No. of Pieces | 25 |
| Weight | 3.0 LB |

