- 15 Pieces
- 1/16 to 1/2 by 32nds Sizes
features
- General-purpose HSS jobber drills with 118° point
- Designed for use in a wide variety of materials
- Black oxide finish improves lubricity reducing chip welding and gulling
| No. of Pieces | 15 |
| Size (text) | 1/16 to 1/2 by 32nds |
| Point Angle | 118 ° |
| Type | Fractional Set |
| Model | HS-321 |
| Weight | 2.0 LB |

