- 60 Pieces
- Nos. 1 to 60 Sizes
features
- General-purpose HSS jobber drills with 118° point
- Designed for use in a wide variety of materials
- Black oxide finish improves lubricity reducing chip welding and gulling
| Point Angle | 118 ° |
| Type | Wire Gauge Set |
| Model | HS-300 |
| Size (text) | Nos. 1 to 60 |
| No. of Pieces | 60 |
| Weight | 1.1 LB |

