- 115 Pieces
- 1/16 to 1/2 x 64, 1 to 60, A to Z Sizes
features
- General-purpose HSS jobber drills with 118° point
- Designed for use in a wide variety of materials
- Black oxide finish improves lubricity reducing chip welding and gulling
| Type | 3 in 1 Combination Set |
| No. of Pieces | 115 |
| Size (text) | 1/16 to 1/2 x 64, 1 to 60, A to Z |
| Model | 3HS-1000 |
| Point Angle | 118 ° |
| Weight | 8.1 LB |

