- 8 Pieces
- 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 Sizes
features
- Silver and deming drills are used where maximum chuck capacity is 1/2"
- All drills are 6" overall length with a 1/2" shank diameter
- High speed steel
| Size (text) | 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 |
| Model | SS-10 |
| No. of Pieces | 8 |
| Weight | 3.7 LB |

