- 15/32" Drill Size
- 4 1/8" Flute Length
- 7 1/2" Overall Length
- Shank Taper No. 1
- High Speed Steel
applications
- General-purpose flute construction for use in a wide variety of materials
features
- Black oxide finish improves lubricity, reducing chip welding and galling
| Point Angle | 118 ° |
| Overall Length | 7.5 in |
| Drill Size | 15/32 in |
| Shank Taper No. | 1 |
| Flute Length | 4 1/8 in |
| Material | High Speed Steel |
| Finish | Black Oxide |
| Weight | 0.3 LB |

