- 33/64" Drill Size
- 4 5/8" Flute Length
- 8 1/2" Overall Length
- Shank Taper No. 2
- High Speed Steel
applications
- General-purpose flute construction for use in a wide variety of materials
features
- Black oxide finish improves lubricity, reducing chip welding and galling
| Shank Taper No. | 2 |
| Drill Size | 33/64 in |
| Material | High Speed Steel |
| Flute Length | 4 5/8 in |
| Point Angle | 118 ° |
| Finish | Black Oxide |
| Overall Length | 8.5 in |
| Weight | 0.5 LB |

