- 11/16" Drill Size
- 5 3/8" Flute Length
- 9 1/4" Overall Length
- Shank Taper No. 2
- High Speed Steel
applications
- General-purpose flute construction for use in a wide variety of materials
features
- Black oxide finish improves lubricity, reducing chip welding and galling
| Overall Length | 9.25 in |
| Shank Taper No. | 2 |
| Drill Size | 11/16 in |
| Material | High Speed Steel |
| Point Angle | 118 ° |
| Finish | Black Oxide |
| Flute Length | 5 3/8 in |
| Weight | 0.7 LB |

