- 25/32" Drill Size
- 6" Flute Length
- 9 7/8" Overall Length
- Shank Taper No. 2
- High Speed Steel
applications
- General-purpose flute construction for use in a wide variety of materials
features
- Black oxide finish improves lubricity, reducing chip welding and galling
| Material | High Speed Steel |
| Overall Length | 9.875 in |
| Drill Size | 25/32 in |
| Shank Taper No. | 2 |
| Finish | Black Oxide |
| Point Angle | 118 ° |
| Flute Length | 6 in |
| Weight | 0.9 LB |

