- 13/16" Drill Size
- 6 1/8" Flute Length
- 10 3/4" Overall Length
- Shank Taper No. 3
- High Speed Steel
applications
- General-purpose flute construction for use in a wide variety of materials
features
- Black oxide finish improves lubricity, reducing chip welding and galling
| Point Angle | 118 ° |
| Shank Taper No. | 3 |
| Flute Length | 6 1/8 in |
| Overall Length | 10.75 in |
| Finish | Black Oxide |
| Drill Size | 13/16 in |
| Material | High Speed Steel |
| Weight | 1.2 LB |

