- 1 1/16" Drill Size
- 6 5/8" Flute Length
- 11 1/4" Overall Length
- Shank Taper No. 3
- High Speed Steel
applications
- General-purpose flute construction for use in a wide variety of materials
features
- Black oxide finish improves lubricity, reducing chip welding and galling
| Flute Length | 6 5/8 in |
| Point Angle | 118 ° |
| Shank Taper No. | 3 |
| Drill Size | 1 1/16 in |
| Material | High Speed Steel |
| Finish | Black Oxide |
| Overall Length | 11.25 in |
| Weight | 1.7 LB |

